Shop All Hot Melt Adhesives
Gorilla Glue
4 in. Mini Hot Glue Sticks
Mfr # GO570030
Zoro # G009142746
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 32 oz
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # GO570030
- Zoro # G009142746
- UPC # 758218344811
- Country of Origin China
- Category Hot Melt Adhesives
Dimensions
Container Size | 32 oz |
Details
Item | Glue Stick |
Container Type | Can |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Electrical Tape, 7.0 Mil, 3/4"x 20 yds., Purple, 10/Case (T96461810PKM)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- ALL-PRO 1 X 520 TEFLON TAPE (3135)
- BLUE MAGIC 2 oz. Gray Metal Epoxy Putty (16002TRI)
- GORILLA GLUE Full Hot Glue Sticks, 4 in L, 30 sticks (3033002)
- GORILLA GLUE Gorilla Glue Sticks, 4 in, 30Pk (3033002)
- GORILLA GLUE 4 in. Full Hot Glue Sticks (GO570032)
- GORILLA GLUE Full Hot Glue Sticks, 8 in, 20 ct (GO570031)
- GORILLA GLUE High Strength Hot Glue Sticks 30 pc (3033002)
- GORILLA GLUE High Strength Hot Glue Sticks 20 pc (3032002)
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 10 in L, 60 sec Begins to Harden, 90 PK (725R10-5P)
- Gorilla Glue Hot Melt Adhesives