Shop All Wheel Lug Nuts & Bolts
Gorilla Glue
14 Millimeter X 15 Thread Size 60 Degree Conical Bulge Acorn Lug 162 Overall Length
Mfr # 61147CX
Zoro # G706992422
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorilla Glue
- MFR # 61147CX
- Zoro # G706992422
- UPC # 12619403523
- Country of Origin Taiwan, Province of China
- Category Wheel Lug Nuts & Bolts
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Elbow, 90 deg., 5/8"x1/2" (016281)
- BOSS AUDIO MR62B 6.5" 2-Way 200W Marine Full Range Speaker - Black - Pair (MR62B)
- CURT Quick Link, 1760 lb., 5/16", 82900 (82900)
- SEACHOICE 3 Step Boarding Ladder (71550)
- NEWPORT FASTENERS 1/2"-20 x 9/16" Right Hand Wheel Nuts 60 Degree Taper/Steel/Zinc , 500PK (953784-BR-500)
- DORMAN 611-122 Wheel Nut 1/2-20 Dometop - 3/4 In. Hex, 1-5/16 In. Length (611-122)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- MCGARD WHEEL LOCK SET 12X1.25 NUT CONE (24154)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-223 M14-2.0 Wheel Cover Retaining Nut - 21mm Hex, 30.56mm Length (611-223)
- Gorilla Glue Wheel Lug Nuts & Bolts