Shop All Dump Carts
Gorilla Carts
GCG-4 Garden Dump Cart, 600 lb Weight Capacity, 35.2 in L x 21.8 in W Deck, Straight Pull Handle
Mfr # GCG-4/GOR4PS
Zoro # G404375404
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorilla Carts
- MFR # GCG-4/GOR4PS
- Zoro # G404375404
- UPC # 722571012120
- Country of Origin China
- Category Dump Carts
Description
Gorilla Carts Garden Dump Cart, 600 lb Weight, Deck Material: Plastic, Deck Size: 35.2 in L x 21.8 in W, Frame Material: Steel, Wheel Type: Pneumatic, Number of Wheels: 4, Wheel Material: Rubber, Wheel Size: 10 in, Straight Pull Handle, Powder-Coated, 40 in OAL, 24 in OAW, 20.4 in OAH
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Fan Spray Nozzle (6-5934)
- OREGON Ignition Switch KOHLER (33-394)
- UNION TOOLS #12 Poly Grain Scoop W/Cushion Grip On Hardwood Handle (1680100)
- STENS Oem Replacement Carburetor Honda Gx160 5.5 Hp Small Engine 520-722 (520-722)
- PRECISION PRODUCTS 17CUFT STL Dump Cart (LC1700B)
- YARD TUFF Mesh Deck Utility Trailer (FTF-456MD)
- ZORO SELECT Dump Cart, 18 cu.ft., 2000 lb., Pneumatic (46V232)
- AGRI-FAB Trailer Cart, 10.0 cu.ft., Rubber Wheels (45-0533)
- ZORO SELECT Dump Cart, 10 cu.ft., 500 lb., Pneumatic (46V231)
- AGRI-FAB Steel Dump Cart, 750 lb. Capacity (45-0101-999)
- ZORO SELECT Dump Cart, 17 cu.ft., 1000 lb., Pneumatic (46V233)
- Gorilla Carts Dump Carts