Shop All Post Lighting
Gorgeousglow
Solar Powered LED Post Cap Light
Mfr # GO58021
Zoro # G803774563
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gorgeousglow
- MFR # GO58021
- Zoro # G803774563
- UPC # 654204170993
- Country of Origin China
- Category Post Lighting
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features Specifications- Mount Type: Post-mountable
- Material: Wood Post, Plastic
- Application/Usage: Fence, Outdoor, Pathway, Deck, Patio, Garden
- Packaged Quantity: 1 / Box
- Power Source: Solar, Battery
- Weight: 12.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- LIND EQUIPMENT Rchrgbl, Battery/Corded, 6000lm, LED (LE360LEDC-TR)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- MAXIM Rail 1-Light " Wide Satin Nickel Vanity Light (52100SN)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7708-13)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- DECKORATORS 142433 Solar Post Cap, 4 in L, 4 in W, Cedar/Plastic, Copper (2268C)
- MAYNE Liberty Lamp Post - Black no mount (5838-B)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- UNIVERSAL FOREST Ufp Post Top, 6-3/4 In H, French Gothic, Pine, White (106515)
- Gorgeousglow Post Lighting