LED Wireless Picture Light; 4 Count
Mfr # GO5552
Zoro # G104040886
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gorgeousglow
- MFR # GO5552
- Zoro # G104040886
- UPC # 657248155063
- Country of Origin China
- Category Dock Lights
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
The Wireless LED picture light is the perfect light to highlight artwork, pictures or diplomas hanging on the wall. The eight white LEDs are super bright and last up 100,000 hours. This light is battery operated (batteries not included), therefore no wires or installation are required. More importantly no more messy wires hanging from the bottom of a beautiful piece of art! The adjustable light heads rotate independently to direct light right where you need it. Choose from three light settings: on, dim or off. The brushed metal finish makes this light museum quality. Includes a screw mount bracket which slides off easily to change batteries. A great multi-use light perfect for home or office.
Features- Metal housing; adjustable head; one-touch on/off/dimmer switch
- Uses 3 AA batteries (not included); screw mount bracket included
- Cordless design features energy saving LEDs and a dimmable switch found on the end of the light arm
- Integrated LEDs; light output 70 lumens. Light output comparable to a 15 watt incandescent bulb. 3000K color temperature
- Color: Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Mounting Accessory, Pole Bracket (4041)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75863)
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/827/A/ECO)
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 24V, LED24CK (60-5474)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK84)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (60-LDA)
- GLOBAL INDUSTRIAL Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible (501753)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Signal 115V, SG10-115RG (60-5429)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Light Set 115V, SG30-115RG (60-5427)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (40-LDA)
- Gorgeousglow Dock Lights