Afci Tamp Resistant 20A Wht R02-AFTR2-0KW
Mfr # GO431269
Zoro # G604004203
Product Information
- Brand Gorgeousglow
- MFR # GO431269
- Zoro # G604004203
- UPC # 747216267819
- Country of Origin China
- Category Light Fixture Parts
Description
The SmartlockPro Outlet Branch Circuit (OBC) AFCI Receptacle offers advanced technology to help protect against electrical fires resulting from arc-faults. Designed to detect a wide range of potentially hazardous arc-faults resulting from damage in branch circuit wiring as well as extensions to branches such as appliances and cord sets, the OBC AFCI responds by interrupting power. Often unseen, arc-faults can occur anywhere in the home's electrical system including within walls, at loose electrical connections or within electrical cords accidently damaged by impinging furniture.
Features- Use of test and reset buttons is similar to traditional gfci receptacles of which consumers have become familiar with this means greater acceptance of the technology and a more user-friendly platform
- Automatically tests the afci every time the reset button is depressed, the afci will not reset if the afci circuit is not functioning properly
- By blocking reset of the afci if protection has been compromised, the smartlockpro obc afci reduces the possibility of end-users incorrectly assuming that a reset afci is providing protection
- A line-load reversal diagnostic feature is provided which prevents the afci from being reset and stops power from being fed to the afci receptacle face or through to downstream devices
- 20 Amp
- Finish - White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 9 W, T4, 2-Pin (G23) (21272)
- ILC Replacement for Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V SYLVANIA)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 3500K (CF18DD/835/ECO)
- ILC Replacement for Bulbrite 770404 replacement light bulb lamp (770404 BULBRITE)
- GORGEOUSGLOW Step Cone & Metal Glass Shade For Fixtures QAS121 & QAS122; White (GO897605)
- GORGEOUSGLOW 3-Wire Direct Connector for End to End Connection (GO2593961)
- GORGEOUSGLOW 36 in. 32 watts LED Shop Light, White (GO2513356)
- GORGEOUSGLOW Specialty Hardw 60141 Assorted Fixture Screw (GO110701)
- GORGEOUSGLOW Specialty Hardw 60355 No. 6 Pull Chain Bell - Brass (GO433261)
- GORGEOUSGLOW Fixture Adapter for Monorail, Chrome (GO2594149)
- BANNER Vision Light 12-30V-Dc Lamps And Bulb (LEDRS50L11-XQ 18621)
- Gorgeousglow Light Fixture Parts