Gorgeousglow

2GR8U6T8R 2 ft. Fluorescent Troffer Light 2 Lamp


product price: $56.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • 2 ft. x 2 ft.
  • 32 watt
  • 120 volt
  • Residential electronic ballast
  • Clear prismatic lens
  • Integral grid lock clip secures fixture in place
  • Operates at 0 degrees
  • UL listed
  • Uses 2 F32WU6T8 lamps (not included)
  • Replaces Catalog ID: 40551103
Specifications
  • Dimension: 24.75" H x 24.25" W x 3.75" L
  • Weight: 11.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.