Shop All Flange & Ring Gaskets
Gore
Ring Gasket, 8 In, Expanded PTFE
Mfr # STYLE 800
Zoro # G4659067
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8 in
- Outside Dia. 11 in
- Inside Dia. 8 5/8 in
- Metal Detectable No
- Material of Construction Molded Expanded PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gore
- MFR # STYLE 800
- Zoro # G4659067
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 8 in |
Outside Dia. | 11 in |
Inside Dia. | 8 5/8 in |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 8 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 8 5/8 in, Minimum Operating Temperature -452 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 11 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 31/32" x .059" x 3-3/4" Steel Compression Springs 6PK (18639)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-635S)
- ZORO SELECT O-Ring, Dash 045, Viton, 0.07 In., PK10 (U38871.006.0400)
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Long Shackle, Hardened Steel Shackle (55726)
- GORE Flange Gasket, Ring, 1 In, PTFE (GR-RG-0150-125-0100)
- GORE Flange Gasket, Ring, 2 In, PTFE (GR-RG-0150-125-0200)
- GORE Flange Gasket, Ring, 3 In, PTFE (GR-RG-0150-125-0300)
- GORE Ring Gasket, 3/4 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 1/2 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 1-1/2 In, Expanded PTFE (STYLE 800)
- ZORO SELECT Flange Gasket, Full Face, 2.5 In, Silicone (4CYW9)
- Gore Flange & Ring Gaskets