Shop All Flange & Ring Gaskets
Gore
Ring Gasket, 4 In, Expanded PTFE
Mfr # STYLE 800
Zoro # G4658744
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outside Dia. 6 7/8 in
- Inside Dia. 4 1/2 in
- Metal Detectable No
- Material of Construction Molded Expanded PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gore
- MFR # STYLE 800
- Zoro # G4658744
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 in |
Outside Dia. | 6 7/8 in |
Inside Dia. | 4 1/2 in |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 4 1/2 in, Minimum Operating Temperature -452 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 6 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap FCJHOOK Toolless Flip Bolt; Pack of 2 (FCJHOOK)
- SCHLAGE Cylindrical Lock, ALX170 RHO 626 (ALX170 RHO 626)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500H 690)
- REV-A-SHELF Rev-A-Shelf Undersink UShape Pull Out Organizer wSoftClose (5786-30CR)
- GORE Ring Gasket, 3/4 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 1 In, PTFE (GR-RG-0150-125-0100)
- GORE Ring Gasket, 6 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 3 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 2 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 12 In, Expanded PTFE (STYLE 800)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 6" Pipe - 1/8" T - #150 (BULK-FG-5346)
- Gore Flange & Ring Gaskets