Shop All Flange & Ring Gaskets
Gore
Ring Gasket, 3 In, Expanded PTFE
Mfr # STYLE 800
Zoro # G4676436
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outside Dia. 5 3/8 in
- Inside Dia. 3 1/2 in
- Metal Detectable No
- Material of Construction Molded Expanded PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gore
- MFR # STYLE 800
- Zoro # G4676436
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 3 in |
Outside Dia. | 5 3/8 in |
Inside Dia. | 3 1/2 in |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 3 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 3 1/2 in, Minimum Operating Temperature -452 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 5 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Greystone 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-323)
- ELESA Covers, ECA.T1-C5 (ECA.T)
- PRIMELINE TOOLS Bi-Fold Door Guide Cap, Nylon, Fits 1/4 in. Rod (4 Pack) (N 6948)
- GORE Ring Gasket, 6 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 4 In, PTFE (GR-RG-0150-125-0400)
- GORE Flange Gasket, Ring, 1 1/2 In, PTFE (GR-RG-0150-125-0150)
- GORE Flange Gasket, Ring, 1 In, PTFE (GR-RG-0150-125-0100)
- GORE Ring Gasket, 10 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 1 In, Expanded PTFE (STYLE 800)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 1-1/2" Pipe - 1/8" T - #150 (BULK-FG-5338)
- Gore Flange & Ring Gaskets