Shop All Flange & Ring Gaskets
Gore
Ring Gasket, 1/2 In, Expanded PTFE
Mfr # STYLE 800
Zoro # G4693446
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Outside Dia. 1 7/8 in
- Inside Dia. 27/32 in
- Metal Detectable No
- Material of Construction Molded Expanded PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gore
- MFR # STYLE 800
- Zoro # G4693446
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1/2 in |
Outside Dia. | 1 7/8 in |
Inside Dia. | 27/32 in |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 27/32 in, Minimum Operating Temperature -452 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 1 7/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, M1-BR MASTER (ILCO-M1-BR)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure (310-4-3 24D 630)
- BALDWIN ESTATE Tremont / Republic Bright Chrome Handlesets Bright Chrome (6796.260.KT)
- ZORO SELECT O-Ring, Buna N, Dash 030, 1-5/8, 1.754, PK25 (U38801.006.0162)
- GORE Ring Gasket, 2 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 12 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 4 In, PTFE (GR-RG-0150-125-0400)
- GORE Flange Gasket, Ring, 2 1/2 In, PTFE (GR-RG-0150-125-0250)
- GORE Ring Gasket, 3 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 3 In, PTFE (GR-RG-0150-125-0300)
- USA INDUSTRIALS 316 SS Kammprofile Gasket with Graphite Facing 3" - 1/8" T - #150 (BULK-KPG-8)
- Gore Flange & Ring Gaskets