Shop All Flange & Ring Gaskets
Gore
Ring Gasket, 10 In, Expanded PTFE
Mfr # STYLE 800
Zoro # G4698425
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 in
- Outside Dia. 13 3/8 in
- Inside Dia. 10 3/4 in
- Metal Detectable No
- Material of Construction Cut Expanded PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gore
- MFR # STYLE 800
- Zoro # G4698425
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 10 in |
Outside Dia. | 13 3/8 in |
Inside Dia. | 10 3/4 in |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 10 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 10 3/4 in, Minimum Operating Temperature -452 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 13 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/8x2-1/8, P/Brs (MP9541)
- RICHELIEU HARDWARE 19-1/8 in. (486 mm) Center-to-Center Brushed Stainless Steel Contemporary Drawer Pull (BP3487486170)
- ZORO SELECT O-Ring, Dash 154, Viton, 0.1 In., PK2 (U38871.009.0375)
- HEXARMOR XP250, Black (16-11007)
- GORE Flange Gasket, Ring, 4 In, PTFE (GR-RG-0150-125-0400)
- GORE Ring Gasket, 12 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 1 In, PTFE (GR-RG-0150-125-0100)
- GORE Ring Gasket, 1 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 3 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 2 1/2 In, PTFE (GR-RG-0150-125-0250)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- Gore Flange & Ring Gaskets