Shop All Flange & Ring Gaskets
Gore
Ring Gasket, 1-1/2 In, Expanded PTFE
Mfr # STYLE 800
Zoro # G4652365
original price:
$18.23
5% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Outside Dia. 3 3/8 in
- Inside Dia. 1 29/32 in
- Metal Detectable No
- Max. Pressure (PSI) 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gore
- MFR # STYLE 800
- Zoro # G4652365
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 1 1/2 in |
Outside Dia. | 3 3/8 in |
Inside Dia. | 1 29/32 in |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 1 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 1 29/32 in, Minimum Operating Temperature -452 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 3 3/8 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 160 mm Center-to-Center Brushed Gold Square Sutton Cabinet Bar Pull (635-160BG)
- PRIME-LINE Spline Socket Crank Handle, Stone, Smooth 360-Degree Operation 2160 Pack (H 3966)
- ZORO SELECT O-Ring, Dash 916, Viton, 0.11 In., PK25 (1CRZ1)
- STRYBUC RED RV PUSH BAR ASSEMBLY (29-270)
- GORE Ring Gasket, 6 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 4 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 3 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 4 In, PTFE (GR-RG-0150-125-0400)
- GORE Flange Gasket, Ring, 2 In, PTFE (GR-RG-0150-125-0200)
- GORE Ring Gasket, 12 In, Expanded PTFE (STYLE 800)
- ZORO SELECT Gasket, Ring, 2 In, 1/16 In Thick, Aramid (GSNAG2)
- Gore Flange & Ring Gaskets