Shop All Flange & Ring Gaskets
Gore
Flange Gasket, Ring, 6 In, PTFE
Mfr # GR-RG-0150-125-0600
Zoro # G1938657
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 8 3/4 in
- Inside Dia. 6 5/8 in
- Metal Detectable No
- Material of Construction Cut Expanded PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gore
- MFR # GR-RG-0150-125-0600
- Zoro # G1938657
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 8 3/4 in |
Inside Dia. | 6 5/8 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Material of Construction | Cut Expanded PTFE |
Max. Pressure (PSI) | 3,000 psi |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Continuous Max. Temp. (F) | 600 Degrees F |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Temp. Range (F) | -450 to 600 |
Binder Material | None |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Reinforced | No |
Insert Material | None |
Metal Detectable Gasket | No |
FDA Approved | No |
For Flange ANSI Class | 150 |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 6 5/8 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 8 3/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 19mm M8 Thd (96086)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1ZN Safety Spr Snap (N350-511)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND44S RHO 626)
- HAGER Satin Stainless Steel Hinge BB154131232D (034377)
- GORE Flange Gasket, Ring, 2 In, PTFE (GR-RG-0150-125-0200)
- GORE Ring Gasket, 1-1/2 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 3 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 4 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 1/2 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 1 1/2 In, PTFE (GR-RG-0150-125-0150)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- Gore Flange & Ring Gaskets