Shop All Flange & Ring Gaskets
Gore
Flange Gasket, Ring, 5 In, PTFE
Mfr # GR-RG-0150-125-0500
Zoro # G0800256
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5 in
- Outside Dia. 7 3/4 in
- Inside Dia. 5 9/16 in
- Metal Detectable No
- Max. Pressure (PSI) 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gore
- MFR # GR-RG-0150-125-0500
- Zoro # G0800256
- Country of Origin Japan
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 5 in |
Outside Dia. | 7 3/4 in |
Inside Dia. | 5 9/16 in |
Details
Item | Ring Flange Gasket |
Metal Detectable | No |
Max. Pressure (PSI) | 3,000 psi |
Material of Construction | Cut Expanded PTFE |
Thickness | 1/8 in |
Flange Class | Class 150 |
Color | White |
Product Type | Flange Gasket |
Standards | ASME B16.21, ASME/ANSI Pressure Class-150 LB |
Type | Ring Gasket |
Temp. Range (F) | -450 to 600 |
Continuous Max. Temp. (F) | 600 Degrees F |
FDA Approved | No |
Metal Detectable Gasket | No |
Binder Material | None |
Reinforced | No |
Insert Material | None |
For Flange ANSI Class | 150 |
For Fluid Type | Acids, Caustics, Chlorine, Cryogenics, Hydrocarbons |
Description
Ring Flange Gasket, Gasket Material ePTFE, Insert Material None, For Pipe Size 5 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 5 9/16 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 600 Degrees F, Outside Diameter 7 3/4 in, Thickness 1/8 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (1347AF)
- COMMERCIAL Chair Glide (32208)
- ZORO SELECT Gasket, Full Face, 2 In, SBR, Red (7124FF-0150-125-0200)
- ZORO SELECT Ext Spring, Ultra Precision, 2 1/4 OAL, PK3 (1NAZ5)
- GORE Ring Gasket, 2 In, Expanded PTFE (STYLE 800)
- GORE Ring Gasket, 12 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 1 In, PTFE (GR-RG-0150-125-0100)
- GORE Ring Gasket, 1-1/2 In, Expanded PTFE (STYLE 800)
- GORE Flange Gasket, Ring, 4 In, PTFE (GR-RG-0150-125-0400)
- GORE Flange Gasket, Ring, 1 1/2 In, PTFE (GR-RG-0150-125-0150)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #600 (BULK-FG-3081)
- Gore Flange & Ring Gaskets