Shop All Wax, Parchment & Butcher Paper
Gordon Paper
Gordon Paper WB36720 36 in. Butcher Paper; White
Mfr # WB36720
Zoro # G503732184
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Paper
- MFR # WB36720
- Zoro # G503732184
- UPC # 602793007411
- Country of Origin China
- Category Wax, Parchment & Butcher Paper
Description
The white butcher is used extensively in grocery stores for wrapping fresh foods and deli items for customers. It can also be used to cover display cases at night to keep them clean and to make store and window signs. As one of those universal staples of the paper industry, there are many applications for white butcher paper. Some of the more popular ones include restaurant table cover, floral wrap, shelf liner, mural and sign paper and various other arts and crafts projects.
Specifications- Color: White
- Size: 36"
- Capacity: 40 lbs
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Thermopile 24" 2 Lead Thermopile (11109)
- FRYMASTER Gas Shut Off Valve -1-1/4" For - Part# Fm810-0242 (FM810-0242)
- ICE-O-MATIC Motor Assembly - Harvest (1051210-01)
- DIXIE Medium-Weight Polystyrene Plasti, PK1000 (TM217)
- GORDON PAPER 18 in. x 1000 ft. Freezer Paper Roll (18FREEZER CPC)
- GORDON PAPER Gordon Paper 15MG1000 CPC 15 in. x 1000 ft. Meat Wrap Butcher Paper - White (15MG1000 CPC)
- GORDON PAPER 15 in. x 1000 ft. Peachtreat Roll Paper (15PTREAT CPC)
- THE PACKAGING WHOLESALERS Waxed Paper, 18"W x 1500'L, Kraft, 1 Roll (PWP1830)
- BROWN PAPER GOODS Wax Deli Paper, PK500 (2115)
- HANDY WACKS Handy Wacks 18" x 900 Ft. Bleached Butcher Paper (BU181)
- GEN Butcher Paper, 40 lb, 30" x 900 ft. (30900WB)
- Gordon Paper Wax, Parchment & Butcher Paper