Shop All Wax, Parchment & Butcher Paper
Gordon Paper
Gordon Paper WB30720 CPC 30 in. x 720 ft. Butcher Paper; White
Mfr # WB30720 CPC
Zoro # G203985255
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Paper
- MFR # WB30720 CPC
- Zoro # G203985255
- UPC # 602793007404
- Country of Origin China
- Category Wax, Parchment & Butcher Paper
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- This clean, bright white paper resists blood, oil and moisture penetration
- Color: White
- Size: 30 in. x 720 ft.
- Material: Paper
- Weight: 26.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Sheave, Fixed 1 Grv, 1 Bore, Ak56 (S1-02812363700)
- STAR MANUFACTURING Quartz Element 208V (HM-197901)
- SOUTHBEND Radiant (1188961)
- NESTLE Hot Cocoa Mix, 20.2 g, Chocolate, 60PK (NES26791)
- GORDON PAPER 18 in. x 1000 ft. Freezer Paper Roll (18FREEZER CPC)
- GORDON PAPER Gordon Paper WB36720 36 in. Butcher Paper; White (WB36720)
- GORDON PAPER Gordon Paper 15MG1000 CPC 15 in. x 1000 ft. Meat Wrap Butcher Paper - White (15MG1000 CPC)
- GORDON PAPER 15 in. x 1000 ft. Peachtreat Roll Paper (15PTREAT CPC)
- PARTNERS BRAND Waxed Paper Rolls, 48", Kraft, 1/Roll (WP4830)
- THE PACKAGING WHOLESALERS Waxed Paper, 36"W x 1500'L, Kraft, 1 Roll (PWP3630)
- DISPENS-A-WAX Dispens-A-Wax Deli Patty Paper 5.5x5.5 White, PK24000 (512)
- Gordon Paper Wax, Parchment & Butcher Paper