Shop All Wax, Parchment & Butcher Paper
Gordon Paper
Gordon Paper WB20 CPC 20 in. x 720 ft. Butcher Paper; White
Mfr # WB20 CPC
Zoro # G903985326
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Paper
- MFR # WB20 CPC
- Zoro # G903985326
- UPC # 602793007428
- Country of Origin China
- Category Wax, Parchment & Butcher Paper
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- This clean, bright white paper resists blood, oil and moisture penetration
- Color: White
- Size: 20 in. x 720 ft.
- Material: Paper
- Weight: 19.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINEX Midnight Blue Insulated Mug, 8 oz., Pk48 (DX300050)
- STAR MANUFACTURING Power Cord - 20 Amp (2E-Z2935)
- APW WYOTT Knob Thermostat 50-250 (AS-8703100)
- AMERICAN WEIGH SCALES American Weigh Scales AWS-1KG-BLK 9.9 x 14.6 x 2.5 cm Signature Series Black AWS-1KG Digital Pocket Scale 1000 by 0.1 G (AWS-1KG-BLK)
- GORDON PAPER Gordon Paper WB36720 36 in. Butcher Paper; White (WB36720)
- GORDON PAPER 15 in. x 1000 ft. Peachtreat Roll Paper (15PTREAT CPC)
- GORDON PAPER 18 in. x 1000 ft. Freezer Paper Roll (18FREEZER CPC)
- GORDON PAPER Gordon Paper 15MG1000 CPC 15 in. x 1000 ft. Meat Wrap Butcher Paper - White (15MG1000 CPC)
- HOFFMASTER Basket Liner or Sandwich Wrap, Blue & White Check, 2000PK (110882)
- BAGCRAFT Interfolded Dry Wax Deli Paper, 10" x 10 3/4", White, PK6000 (P012010)
- GEN Butcher Paper, 40 lb, 30" x 900 ft. (30900WB)
- Gordon Paper Wax, Parchment & Butcher Paper