Shop All Wax, Parchment & Butcher Paper
Gordon Paper
Gordon Paper WB15-40 CPC 15 in. x 720 ft. Butcher Paper; White
Mfr # WB15/40 CPC
Zoro # G403985383
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Paper
- MFR # WB15/40 CPC
- Zoro # G403985383
- UPC # 602793004540
- Country of Origin China
- Category Wax, Parchment & Butcher Paper
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- This clean, bright white paper resists blood, oil and moisture penetration
- Color: White
- Size: 15 in. x 720 ft.
- Material: Paper
- Weight: 12.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Bracket, Folding , Cp Brkt, 7"L (1517-1012-1000)
- BLODGETT Ignition Control (54388)
- EMPRESS Slim Straw/Stirrer, 7.75", Red, PK5000 (ECK775RD)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Honey Oat Granola 25lbs (1278B25)
- GORDON PAPER Gordon Paper 15MG1000 CPC 15 in. x 1000 ft. Meat Wrap Butcher Paper - White (15MG1000 CPC)
- GORDON PAPER 15 in. x 1000 ft. Peachtreat Roll Paper (15PTREAT CPC)
- GORDON PAPER 18 in. x 1000 ft. Freezer Paper Roll (18FREEZER CPC)
- GORDON PAPER Gordon Paper WB36720 36 in. Butcher Paper; White (WB36720)
- ROYAL OAK SALES LB HSEHLD Paraffin Wax (203060005)
- REYNOLDS Cut-Rite 75 Sq. Ft. Wax Paper (G30330)
- HANDY WACKS Handy Wacks 8"x10.75" Interfolded Dry Wax Deli Paper, PK6000 (EZ-8N)
- Gordon Paper Wax, Parchment & Butcher Paper