Shop All Pet & Animal Food & Treats
Gordon Paper
Gordon Paper 24P 24 in. x 1000 ft. Peach Treat Roll Paper
Mfr # 24P
Zoro # G803986201
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Paper
- MFR # 24P
- Zoro # G803986201
- UPC # 656973742241
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
It is the gold standard for enhancing and preserving fresh cut red meats. Our proprietary chemistry is time proven to enhance and preserve the bloom of the meat. The sheet allows a controlled flow of oxygen which insures that meat reaches a perfect red color and stays there as long as possible. It also prevents "sliming that can occur with airtight barriers. Our unique shade enhances the look of meat in the grocer’s case.
Features- Treat roll paper
- Color: Peach
- Size: 24" x 1000'
- Capacity: 40 lbs
- Weight: 24.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26""H (8625)
- JAMESON 8" Folding Tri-cut Pruning Saw (SB-8TE-F)
- VALTERRA Phoenix Faucets by Valterra PF221202 Catalina Two-Handle 8" Kitchen Faucet with Hi-Arc Spout - White (PF221202)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- BEAVER DAM Beaverdam Hooves Beef Grain Free Bone For Dog 4 oz 4-5 in. 1 each (BDHOOV)
- COLES Suet Kibbles 2.2Lb (SKLG)
- AUDUBON PARK Wild Bird Food, 45 lb (12230)
- COLES WILD BIRD PRODUCTS Cajun Cardinal Blend 20# (CB20)
- C&S PRODUCTS Nutty Treat Assorted Species Beef Suet Wild Bird Food 11.75 oz (12559)
- PURINA Purina 1780013415 Cat Food, 15 lb Bag (1780018495)
- REDBARN CHEWS DOG COLLAGEN (262010)
- Gordon Paper Pet & Animal Food & Treats