Shop All Wax, Parchment & Butcher Paper
Gordon Paper
Gordon Paper 1824WBTCHR 18 x 24 in. White Butcher Paper
Mfr # 1824WBTCHR
Zoro # G803732181
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Paper
- MFR # 1824WBTCHR
- Zoro # G803732181
- UPC # 656973742210
- Country of Origin China
- Category Wax, Parchment & Butcher Paper
Description
These pre-cut white butcher paper sheets provide a quick and easy way to wrap beef, poultry, and other meats at your butcher shop or grocery store meat counter. By helping to seal in the meat's juices while preventing color loss, the white butcher paper sheets let you offer customers a clean looking, fresh product without taking the time to cut individual sheets from butcher paper rolls.
Features- Butcher paper
- Color: White
- Size: 18" x 24"
- Capacity: 40 lbs
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 26w x 18d, White (FG350200WHT)
- COMMODITY RAISINS Commodity Raisins California Golden Raisins 30lbs (5310)
- DEXTER RUSSELL Cake Turner 8 In X 3 In (19693)
- KASON ® - 10174Bc0004 Latch (10174BC0004)
- GORDON PAPER Gordon Paper 15MG1000 CPC 15 in. x 1000 ft. Meat Wrap Butcher Paper - White (15MG1000 CPC)
- GORDON PAPER 18 in. x 1000 ft. Freezer Paper Roll (18FREEZER CPC)
- GORDON PAPER Gordon Paper WB36720 36 in. Butcher Paper; White (WB36720)
- GORDON PAPER 15 in. x 1000 ft. Peachtreat Roll Paper (15PTREAT CPC)
- SOUTHWORTH Paper, Parchment, 24#, Blue Pk (SOU964C)
- HANDY WACKS Handy Wacks 18" x 900 Ft. Bleached Butcher Paper (BU181)
- THE PACKAGING WHOLESALERS Waxed Paper, 18"W x 1500'L, Kraft, 1 Roll (PWP1830)
- Gordon Paper Wax, Parchment & Butcher Paper