Shop All Paint Roller Covers
Gordon Brush
Treelon™ Roller Cover 9" & 1-1/4" Nap w/Plastic Core
Mfr # R29034
Zoro # G8224696
product price: $119.99
/pk 12, $10.00/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns
$239.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R29034
- Zoro # G8224696
- Country of Origin China
- Category Paint Roller Covers
Details
Item | Paint Roller Cover |
Description
TreelonTM Roller Cover 9" & 1-1/4" Nap w/Plastic Core
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144670093)
- PURDY 6-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140626052)
- BONIDE PRODUCTS Sprayer Hose End Automix (051)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Mahogany Color (SO7525)
- GORDON BRUSH Treelon™ Roller Cover 9" & 1-1/4" Nap (R29134)
- GORDON BRUSH Deluxe Mohair Roller Cover 9" (R29113)
- GORDON BRUSH Multi Purpose Roller Cover 3" (R23114)
- GORDON BRUSH Twin Pack Roller Cover (R29301)
- GORDON BRUSH Foam Roller Cover 7" (R27311)
- GORDON BRUSH Fiberglass Resin Roller Cover 7" (R27700)
- PREMIER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven, 2 PK (73820)
- Gordon Brush Paint Rollers and Frames