Shop All Paint Roller Covers
Gordon Brush
Redtree R36065 4 In. Foam Mini Roller Refill - 100 Pack
Mfr # R36065
Zoro # G203938619
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R36065
- Zoro # G203938619
- Country of Origin China
- Category Paint Roller Covers
Description
Features:
- 4 in. Mini Foam Refill.
- Size - 4 in.
- Nap - 5/8 in.
- Uses: All enamel varnishes, Urethanes, epoxies.
- Solvent resistant.
- Case pack count - 50 X 2 Packs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- GENERAL PAINT Brown, Gloss, 10 oz (895680)
- WEILER 2-1/2" Chip & Oil Brush, White Bristle, 1-1/2" Trim Len, Wood Handle (40069)
- 3M Spray Gun Cup Lid, S11 Type, Plastic (26018)
- GORDON BRUSH Multi Purpose Roller Cover 3" (R23114)
- GORDON BRUSH Treelon™ Roller Cover 4" & 3/4" Nap (R24133)
- GORDON BRUSH Fiberglass Resin Roller Cover 7" (R27700)
- GORDON BRUSH Foam Roller Cover 7" (R27311)
- GORDON BRUSH Fiberglass Resin Roller Cover 9" (R29900)
- GORDON BRUSH Deluxe Mohair Roller Cover 9" (R29113)
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric, 3 PK (3LF38)
- Gordon Brush Paint Roller Covers