Shop All Brushes
Gordon Brush
Redtree R36044 4 In. Mini Frame Case of 5
Mfr # R36044
Zoro # G804084890
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R36044
- Zoro # G804084890
- Country of Origin China
- Category Brushes
Description
Features:
- 4 in. Mini Frame.
- Size - 4 in.
- Uses: Suitable for 1/2 in. Nap or Foam Mini Refills.
- Case pack count - 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bath Scrubber, Nonscratch, w/2' Hvy-dty Handle, , BE/SR, PK 4 (MMM549X4CT)
- OXICLEAN OxiClean Stain Remover, Regular Scent, 30 lb Box (33200-84012)
- SPARTA Floor Squeegee Double Foam Neoprene 24 (4008200)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .87 Mil, Black, 150 PK (CL1015)
- GORDON BRUSH 3x11 Row 0.010" Static Dissipative Static Dissipative AcetBrush (33S9X)
- GORDON BRUSH Gordon Brush 15Ss-003G 3 X 7; .003 Stainless Steel And Plywood Scratch Brush; Case Of 50 (15SS-003G)
- GORDON BRUSH Milwaukee Dustless Brush 232360 36 In. Stiff Center; Fine Border Polypropylene Brush; Case Of 6 (232360)
- GORDON BRUSH 1 x 22 Row Thunderon® Conductive Short Handle Brush (900437T)
- GORDON BRUSH 3/16" Diameter Horsehair and Tin Handle Acid Brush (900431)
- GORDON BRUSH 2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221SSB)
- MALISH Tile and Grout Brush, Black, 9.5 in L Overall, 12 PK (3200)
- Gordon Brush Brushes