Shop All Paint Brushes
Gordon Brush
Redtree R24122 Dynex Roller Cover 4 In. Case of 12
Mfr # R24122
Zoro # G804131792
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R24122
- Zoro # G804131792
- Country of Origin China
- Category Paint Brushes
Description
Medium nap with a smooth &semi-smooth surface. Excellent for epoxies and fiberglass resins.
Features- Size - 4 in.
- Nap - 3/8 in.
- Surface - Smooth &semi-smooth.
- Core - Phenolic.
- Case pack count - 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Interior/Exterior Paint, Flat, Alkyd Base, Black, 1 gal (K00780464-16)
- LOPAREX MASKING PAPER 6""X180' (12906)
- RUST-OLEUM Interior Paint, Semi-Gloss, Water Base, White, 1 gal (380227)
- ENCORE PLASTICS 5 Gal Plastic Pail Lid W/Plg Wh (201219)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH Gordon Brush 1S9 .38 In. Diameter .010 Static Dissipative Nylon And Zinc Plated Steel Applicator Brush Case of 25 (1S9)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11025)
- K-TOOL INTERNATIONAL 2" Paint Brush, Wood Handle (KTI74020)
- Gordon Brush Paint Brushes