Shop All Paint Brushes
Gordon Brush
Redtree R11035 2 In. Queen Wood Synthetic Paint Brush Case of 12
Mfr # R11035
Zoro # G903938650
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R11035
- Zoro # G903938650
- Country of Origin China
- Category Paint Brushes
Description
Professional synthetic angular sash brush used for all fine finish waterbase paints and coatings.
Features- Length - 2-3/4 in.
- Thickness - 9/16 in.
- Size - 2 in.
- Brush Material - Solid tapered round Polyester.
- Trim - Chisel edge.
- Handle - Sanded wood.
- Case pack - 24 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Automotive Filler Primer, Gray, 11 oz. (249279)
- RUST-OLEUM Interior Paint, Flat, Water Base, Flat White, 1 gal (380215)
- USG USG 540795060 Medium Ceiling Spray Texture, 40 lb Bag (540795060)
- TITAN GRAVITY FEED CUP SS 150ML (TL19903)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- GORDON BRUSH 1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK (R10015)
- GORDON BRUSH Gordon Brush 1S9 .38 In. Diameter .010 Static Dissipative Nylon And Zinc Plated Steel Applicator Brush Case of 25 (1S9)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144024025)
- Gordon Brush Paint Brushes