Shop All Paint Brushes
Gordon Brush
Redtree R10054 3 In. R1010 Radiator Paint Brush Case of 12
Mfr # R10054
Zoro # G203938602
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R10054
- Zoro # G203938602
- Country of Origin China
- Category Paint Brushes
Description
Square black bristle brush with bent wood handle perfect for hard to reach areas.
Features- Length - 2-1/2 in.
- Thickness - 5/8 in.
- Size - 3 in.
- Brush Material - 100% black bristle.
- Trim - Square.
- Handle - Sanded wood.
- Case Pack - 36 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Interior Paint, Satin, White, 12 oz (02711)
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- HTI Dull Aluminum Lacquer (HT 1832)
- CABOT Clear Wood Protector Transparent Clear Wood Protector 1 gal (140.0002101.007)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH 1/2" Chip Paint Brush, Natural Bristle Bristle, Wood Handle, 36 PK (TA605)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH 1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK (R10015)
- GORDON BRUSH 1/2" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010CK-1/2G-12)
- PURDY PNTBRSH ADJUTANT 3"" (144024030)
- Gordon Brush Paint Brushes