Shop All Paint Brushes
Gordon Brush
Redtree R10034 2 In. R1010 Radiator Paint Brush Case of 12
Mfr # R10034
Zoro # G103938603
product price: $79.15
/ea
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R10034
- Zoro # G103938603
- Country of Origin China
- Category Paint Brushes
Description
Square trim, black bristle disposable brush with bent ferrule handle for hard to reach areas.
Features- Length - 2-1/4 in.
- Thickness - 3/8 in.
- Size - 2 in.
- Brush Material - 100% black bristle.
- Trim - Square.
- Handle - Sanded wood.
- Case Pack - 72 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Carnival Red, 12 oz 6 PK (7763-830)
- RUST-OLEUM Black, Gloss, 12 Oz (334026)
- ZINSSER DryFall Flat Black WaterBased Dryfall Waterbone Coating Interior 5 gal (293233)
- WOOSTER 18" Paint Roller Cover, 1/4" Nap, Mohair/Polyester (R207-18)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- GORDON BRUSH 1-1/2" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 36 PK (R10015)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- Gordon Brush Paint Brushes