Shop All Paint Brushes
Gordon Brush
Redtree R10025 2-1 And 2 In. The Fooler Paint Brush Case of 12
Mfr # R10025
Zoro # G803938606
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R10025
- Zoro # G803938606
- Country of Origin China
- Category Paint Brushes
Description
Double thick disposable brush for epoxy, resin and sealers. Holds more coating than standard chip brush.
Features- Size - 2-1/2 in.
- Length - 2 in.
- Thickness - 1/2 in.
- Brush Material - 100% black bristle.
- Trim - Square.
- Handle - Sanded wood.
- Case Pack - 72 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Bestt Liebco Master Woven Fabric 6-1/2 in. W X 1/4 in. Mini Paint Roller Cover 2 pk (559425000)
- 3M Spray Cup System Kit, 22 fl. oz. (26172)
- RUST-OLEUM 12 oz. Flat Black Auto Body Paint/Primer (271918)
- RUST-OLEUM Automotive Primer, Red, 12 oz. (249419)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- GORDON BRUSH Redtree R10031 2 In. Badger Paint Brush Case of 12 (R10031)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- OSBORN 3" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613100)
- Gordon Brush Paint Brushes