Shop All Paint Brushes
Gordon Brush
Redtree R10014 1 In. R1010 Radiator Paint Brush Case of 12
Mfr # R10014
Zoro # G303938618
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R10014
- Zoro # G303938618
- Country of Origin China
- Category Paint Brushes
Description
Square black bristle brush with bent wood handle perfect for hard to reach areas.
Features- Size - 1 in.
- Length - 2 in.
- Thickness - 3/8 in.
- Brush Material - 100% black bristle.
- Trim - Square.
- Handle - Sanded wood.
- Case Pack - 96 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMAX SPSCK 22-Piece Cleaning Kit for Spray Guns (SPSCK)
- KILZ PREMIUM White Water-Based Primer and Sealer 5 gal (20000P)
- HYDE 24" x 9" Proshield Flexible Plastic Spray Shield (28060)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- GORDON BRUSH 1/2", 1/4" Flat, Tapered Double-End Applicator Brush, 12 (1005CKG-12)
- GORDON BRUSH Gordon Brush 375S9X .38 In. Diameter .010 Static Dissipative Nylon Applicator Brush With High Temperature Glue Case of 25 (375S9X)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11027)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- WEILER 6 13/16" Oval Sash Brush, Bristle, 2" Trim Len, Plain Foam Handle (40056)
- Gordon Brush Paint Brushes