Shop All Paint Brushes
Gordon Brush
Redtree R10013 1 In. Regular Radiator Paint Brush Case of 12
Mfr # R10013
Zoro # G603938622
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R10013
- Zoro # G603938622
- Country of Origin China
- Category Paint Brushes
Description
Square black bristle brush with bent wood handle perfect for hard to reach areas.
Features- Size - 1 in.
- Length - 2 in.
- Thickness - 7/16 in.
- Brush Material - 100% black bristle.
- Trim - Square.
- Handle - Sanded wood.
- Case Pack - 72 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 9' x 12' Butyl II Two Layer Drop Cloth (85321)
- POR-15 AP-120 Metal Prep - 20 oz. (40020)
- TITAN Finish Nozzle Fine Prpl (671-310)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 5 gal (31150-5)
- GORDON BRUSH Applicator Brush, 12 PK (SST6PP)
- GORDON BRUSH 3" Chip Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10003)
- GORDON BRUSH 2" Foam Paint Brush, Wood Handle, 48 PK (R000068)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH 1-1/2" Straight Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R12021)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HH-1/2G-12)
- MAGNOLIA BRUSH MANUFACTURERS INC Magnolia Brush 455-233 2 in. Paint Brush with Sanded Handle - Pack of 24 (455-233)
- Gordon Brush Paint Brushes