Shop All Paint Brushes
Gordon Brush
Redtree R10003 3 In. The Fooler Paint Brush Case of 12
Mfr # R10003
Zoro # G703938621
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R10003
- Zoro # G703938621
- Country of Origin China
- Category Paint Brushes
Description
Double thick disposable brush for epoxy, resin and sealers. Holds more coating than standard chip brush.
Features- Size - 3 in.
- Length - 2 in.
- Thickness - 1/2 in.
- Brush Material - 100% white bristle.
- Trim - Square.
- Handle - Sanded wood.
- Case Pack - 12 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Shearling (RR631-9)
- ZORO SELECT Paint Edger Pad Refill, 4-3/4x3-1/2In, PK3 (2FDK9)
- RUST-OLEUM Hammered Spray Paint, Antique Pewter, Forged Hammered, 12 oz (271481)
- HANDY Paint Cup 1 Pt. Red Painter's Bucket with Hand Rest and Magnetic Brush Holder (1500)
- GORDON BRUSH Gordon Brush 1Ckg .38 In. Diameter Hog Bristle And Zinc Plated Steel Applicator Brush; Case Of 50 (1CKG)
- GORDON BRUSH 2-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11045)
- GORDON BRUSH 1/2" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010CK-1/2G-12)
- GORDON BRUSH 3" Chisel Edge Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10051)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Wood Handle, 12 PK (R11025)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- OSBORN 1" Chip Paint Brush, Wood Handle (0008601600)
- Gordon Brush Paint Brushes