Shop All Paint Brushes
Gordon Brush
Redtree R10002 2 In. The Fooler Paint Brush Case of 24
Mfr # R10002
Zoro # G503938623
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R10002
- Zoro # G503938623
- Country of Origin China
- Category Paint Brushes
Description
Double thick disposable brush for epoxy, resin and sealers. Holds more coating than standard chip brush.
Features- Size - 2 in.
- Length - 2 in.
- Thickness - 1/2 in.
- Brush Material - 100% white bristle.
- Trim - Square.
- Handle - Sanded wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1/2 Pt Special Walnut Oil-Based Gel Stain (80816)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- PENOFIN Semi-Transparent Cedar Oil-Based Penetrating Wood Stain 1 gal (F5ECMGA)
- KRYLON 5 gal. Gray Primer Solvent Primer (K11001802-20)
- GORDON BRUSH 1-1/2" Chisel Edge Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (R11024)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10013)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH Gordon Brush 375Npg .38 In. Diameter .008 Nylon Applicator Brush; Case Of 50 (375NPG)
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- GORDON BRUSH 1" Foam Paint Brush, Wood Handle, 48 PK (R000051)
- WOOSTER 266880 3 in Gold Edge Angle Brush (071497184320)
- Gordon Brush Paint Brushes