Shop All Paint Trays & Liners
Gordon Brush
Plastic Paint Tray, 1 qt, 9" W, 12 PK
Mfr # R35004
Zoro # G8226227
Sold in multiples of 3 for $283.47
Free Shipping & Returns
$283.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 qt
- Material Plastic
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R35004
- Zoro # G8226227
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Width | 9" |
Details
Capacity | 1 qt |
Item | Paint Tray |
Material | Plastic |
Description
9" Plastic Tray, Ladder-lock legs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- SHUR-LINE 3" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (2002031)
- LEAKTITE Screw Lid For 3&5G Pails (LD5GRLBK006)
- WOOSTER 3" Paint Roller Cover, 3/8" Nap, Fabric (R282-3)
- GORDON BRUSH Plastic Mini Paint Tray, 1/4 qt, 4" W, 12 PK (R35014)
- LEAKTITE White 5 gal Paint Pail Liner (T05G9014048)
- LINZER Pnt Tray Bk 12X7" 1Pk (RM 007)
- HANDY Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 3/4" W (7500-CC)
- LINZER Plastic 4 in. W X 8 in. L Disposable Paint Tray (RM 100)
- WOOSTER Deluxe Plastic 11 in. W X 16.5 in. L 1 qt Disposable Paint Tray Liner (R406-11)
- ZORO SELECT Steel Paint Tray, 1 gal, 19 1/4" L, 3 1/2" D, 13 13/32" W (DWTM)
- Gordon Brush Paint Trays & Liners