Shop All Paint Trays & Liners
Gordon Brush
Plastic Mini Paint Tray, 1/4 qt, 4" W, 12 PK
Mfr # R35014
Zoro # G8226750
product price: $62.25
/pk 12, $5.19/ea
Sold in multiples of 6 for $373.50
$373.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/4 qt
- Material Plastic
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R35014
- Zoro # G8226750
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Width | 4" |
Details
Capacity | 1/4 qt |
Item | Mini Paint Tray |
Material | Plastic |
Description
4" Plastic Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Farm & Implement Paint, Gloss, Massey Ferguson Red, 1 gal (280134)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (AS9182425)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal (7792-402)
- RUST-OLEUM 1 Qt Clear Varathane Triple Thick Polyurethane, Gloss (284470)
- WOOSTER Hefty Deep-Well Plastic 13 in. W X 19.4 in. L 3 qt Disposable Paint Tray Liner (R408-13)
- LEAKTITE Plastic 9 in. W X 14.5 in. L 3 qt Deep Well Paint Tray (003Q4501012)
- LEAKTITE White 1 gal Paint Pail (001G01WH024)
- RICHARD Paint Tray, 18" (92113)
- PREMIER Plastic 9 in. W X 15 in. L Paint Tray Liner (PTL)
- ZORO SELECT Polypropylene Paint Tray Liner, 1 gal, 14" L, 7" D, 18" W (BR415)
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1/2 qt, 15" L, 3" D, 7 1/4" W (BR403-4 1/2)
- Gordon Brush Paint Trays and Buckets