Shop All Paint Roller Frames
Gordon Brush
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK
Mfr # R39011
Zoro # G8221878
Sold in multiples of 3 for $377.97
Free Shipping & Returns
$377.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gordon Brush
- MFR # R39011
- Zoro # G8221878
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Description
Industrial Roller Frame 9"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester (4PH38)
- THE BRUSH MAN 10-Quart Multi-Mix Container With Handle, 12PK (PAIL-10 QTW/HDL)
- GRACO 411 RAC 5 Reversible Switch Tip (286411)
- WOOSTER Wooster Brush American Contractor Kit (WO601229)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 7" Rollers, 24 PK (R37001)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- WOOSTER Paint Roller Frame, Polypropylene Handle, 18" Rollers (BR045)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 3" Rollers (F0010-3)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle (R016)
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 4" Rollers (4IF600)
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 12 to 18" Rollers (BR036-18)
- Gordon Brush Paint Rollers and Frames