Shop All Paint Roller Frames
Gordon Brush
Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers, 12 PK
Mfr # R37011
Zoro # G8221038
product price: $173.99
/pk 12, $14.50/ea
Sold in multiples of 2 for $347.98
Free Shipping & Returns
$347.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Handle Threaded
- Handle Material Plastic
- Style 5 Wire Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R37011
- Zoro # G8221038
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 5 Wire Cage |
Description
Industrial Roller Frame 7"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 48 Oz Wallpaper Multi-Purpose Wallpaper Removal Sprayer (1009)
- SIKKENS ProLuxe Cetol SRD RE Transparent Matte Natural Oil-Based All-in-One Stain and Finish 5 gal (SIK250-078.05)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Brown China Bristle, Plastic Handle (1233-1 1/2)
- MONTANA HARDCORE White, Gloss, 11 oz (EX014H9010)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 7" Rollers, 24 PK (R37001)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- WOOSTER 3 in. Eco Trim Roller R039-3 (00R0390030)
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR014)
- MERIT PRO Merit Pro 277 9 in. 4 Wire Standard Roller Frame (652270002774)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Elastomeric Handle, 9" Rollers (R501 - 9)
- Gordon Brush Paint Roller Frames