Shop All Paint Roller Frames
Gordon Brush
Paint Roller Frame, 4 Wire Cage, Plastic Handle, 7" Rollers, 24 PK
Mfr # R37001
Zoro # G8221379
product price: $69.15
/pk 24, $2.88/ea
Sold in multiples of 3 for $207.45
$207.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 7"
- Handle Threaded
- Handle Material Plastic
- Style 4 Wire Cage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R37001
- Zoro # G8221379
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 7" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 4 Wire Cage |
Description
Birdcage Roller Frame 7"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Corner Filet Roller, 3/4" L, 2-1/2" dia., Ribbed, Wood Handle, 3/4" Rollers (48321)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle (4176-2)
- TOUGH GUY 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (10D448)
- SUNNYSIDE 1 Qt Back to Nature Ready-Strip Advanced Safer Paint & Varnish Remover (65832A)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 7" Rollers (R017-7)
- UNBRANDED 9 In. 5-Wire Wood Grip Threaded Roller Frame (RF 209 W 0900)
- WORK TOOLS 2" Maximus Polyamider Mini-Roller Cover with 8" Handle (54162)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers (R172)
- ZORO SELECT Paint Roller Frame, Cage, Soft Rubber Handle, 9" Rollers (1UFP2)
- Gordon Brush Paint Roller Frames