Shop All Paint Roller Frames
Gordon Brush
Paint Roller Frame, 4 Wire Cage, Plastic Handle, 4" Rollers, 12 PK
Mfr # R34001
Zoro # G8225134
product price: $59.15
/pk 12, $4.93/ea
Sold in multiples of 6 for $354.90
$354.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Threaded
- Handle Material Plastic
- Style 4 Wire Cage
- Shank Wire Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R34001
- Zoro # G8225134
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Shank Wire Size | 1/4" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 4 Wire Cage |
Description
Birdcage Roller Frame 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic Paint, WaterBase, Steel Gray, 6 oz (ME244)
- WOOSTER Plastic Paint Bucket Liner, 4 gal, 5 PK (R471)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, White, 1 gal (CC6501099-01)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 7" Rollers, 24 PK (R37001)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- WOMBAT PORTAPAINT Paint Roller Frame, Custom, Thermoplastic Handle, 3" Rollers (5061)
- PREMIER Adjustable Heavy Duty Roller Frame (1900)
- WAGNER SPRAY TECH SMART ROLLER 9""X3/8"" (0530003)
- THE BRUSH MAN 18” Professional Metal Adjustable Roller Frame, 6PK (RF18PRO)
- Gordon Brush Paint Rollers and Frames