Shop All Paint Roller Frames
Gordon Brush
Paint Roller Frame, 4 Wire Cage, Plastic Handle, 3" Rollers, 12 PK
Mfr # R33001
Zoro # G8224127
product price: $54.49
/pk 12, $4.54/ea
Sold in multiples of 7 for $381.43
$381.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 3"
- Handle Threaded
- Handle Material Plastic
- Style 4 Wire Cage
- Shank Wire Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R33001
- Zoro # G8224127
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 3" |
Shank Wire Size | 1/4" |
Details
Item | Paint Roller Frame |
Handle | Threaded |
Handle Material | Plastic |
Style | 4 Wire Cage |
Description
Birdcage Roller Frame 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Premium Rubberized Undercoat (NTN-82775)
- RUST-OLEUM Dark Bronze, Hammered, 12 oz (258199)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M359)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, White, 1 gal (K7792-402)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 7" Rollers, 24 PK (R37001)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- RICHARD Foam Corner Roller (94013)
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- WORK TOOLS 16" Whizz Heavy Duty Mini-Roller Frame (86600)
- WORK TOOLS 4" x 1/2" Nap Maximus Polyamide Fabric with 13" Frame (54164)
- Gordon Brush Paint Rollers and Frames