Shop All Paint Roller Frames
Gordon Brush
Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers, 5 PK
Mfr # R36044
Zoro # G8223810
product price: $31.69
/pk 5, $6.34/ea
Sold in multiples of 11 for $348.59
$348.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 4"
- Handle Material Plastic
- Style Cageless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R36044
- Zoro # G8223810
- Country of Origin China
- Category Paint Roller Frames
Dimensions
Roller Length | 4" |
Details
Item | Mini Paint Roller Frame |
Handle Material | Plastic |
Style | Cageless |
Description
4" Mini Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIC Maximum Semi-Transparent Semi-Gloss Cedar Natural Tone Deep Base Acrylic Stain and Sealant 1 (79551A/01)
- PREMIER 2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-20)
- RUST-OLEUM Appliance Touch Up Paint, Biscuit, 0.6 oz. (203002)
- RUST-OLEUM 12 oz. Gray Automotive Primer (249340)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 7" Rollers, 24 PK (R37001)
- GORDON BRUSH Paint Roller Frame, 4 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39001)
- GORDON BRUSH Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers, 12 PK (R39011)
- PREMIER Paint Roller Frame, Cage, Plastic Handle, 9" Rollers (9IF1000)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 18 in (59030)
- PURDY RLR/FRM 6-1/2X24"" 3/8NAP (140765024)
- WORK TOOLS 11" Whizz Heavy Duty Mini-Roller Frame (86601)
- Gordon Brush Paint Rollers and Frames