Shop All Squeegees
Gordon Brush
Milwaukee Dustless Brush 625242 24 In. Squeegee; Steel Straight; Moss Rubber; Double Blade; Case Of 12
Mfr # 625242
Zoro # G504060958
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 625242
- Zoro # G504060958
- Country of Origin China
- Category Squeegees
Description
Its soft blade, does a clean job on smooth and textured floor surfaces. The double bladed squeegee has excellent contact, dramatically reducing floor drying time. Flex SqueegyTM blades are closed cell foamed material commonly called “moss.” Requires handle sectional handles with 3/8 in. stud.
Features- Type - Double Blade Straight Squeegee.
- Blade Material - Steel.
- Moss Material - Rubber.
- Size - 24 in.
- Case Pack - 12 Count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Red, 12PK (670234)
- TOUGH GUY Tube Brush, 4-1/2 in L Brush, 7 1/2 in L Overall (3EDJ4)
- RUBBERMAID Wastebasket White 21Qt (FG280500WHT)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- GORDON BRUSH 30" Speed Squeegy® Heavy Duty Steel, Straight, Moss Rubber Blade (M625303)
- GORDON BRUSH 36" Speed Squeegy®, Heavy Duty Steel, Curved, EPDM Blade (M623365)
- GORDON BRUSH 36" Speed Squeegy®, Heavy Duty Steel, Straight, Moss Rubber Blade (M625363)
- GORDON BRUSH 18" Heavy Socket Moss Rubber Squeegee Blade in Steel Housing (M625182)
- GORDON BRUSH 24" Straight Heavy Duty Squeegee Blade (M602520)
- GORDON BRUSH 36" Speed Squeegy®, Heavy Duty Steel, Straight, EPDM Blade, 12PK (M602545)
- PERFORMANCE TOOL Squeegee w/20" Handle, 10" (W1472)
- Gordon Brush Squeegees