Shop All Brushes
Gordon Brush
Milwaukee Dustless Brush 578420 Double-Headed Brush; Plastic Handle; Nylon And Nylon; Case Of 24
Mfr # 578420
Zoro # G403691956
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Detail Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 578420
- Zoro # G403691956
- Country of Origin China
- Category Brushes
Details
Brush Type | Detail Brush |
Description
Detail brush with 2 brush faces on a triangular head, specifically designed for ample knuckle clearance
Features- Bristle Material - Nylon and nylon.
- Handle Material - Plastic.
- Handle color - Black
- Brush face size - 1.38 x 0.31 in.
- Case Pack - 24 Count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Jumbo, Continuous Sheets, White, 12 PK (BWK6101)
- TOUGH GUY Liquid Deodorizer, Size 1 gal., Floral (2CYF2)
- HOOVER Vacuum Bag, 3 PK (4010100A)
- MAKITA Dust Extracting Attachment, Routers (193379-7)
- GORDON BRUSH Nylon Flow-Through Luer Lock Brushes (16 Gauge) (FTN-16)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH 4 x 7 Row Hog Bristle and Plywood Handle Heavy Duty Scratch Brush (46CK)
- GORDON BRUSH Gordon Brush 33Pd-016 3 Row Peek Scratch Brush And 016 Peek Fill Case of 12 (33PD-016)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- GORDON BRUSH 5/8" D Body, .008" Polypropylene Fill, .125" Orifice, Male Thread (LBM-5PP)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 3 x 19 Rows (25154)
- Gordon Brush Brushes