Shop All Brushes
Gordon Brush
Milwaukee Dustless Brush 578150 Wood Shoe Handle Scratch Brush; With Scraper Tempered Carbon Steel; Case Of 24
Mfr # 578150
Zoro # G703691939
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scratch Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 578150
- Zoro # G703691939
- Country of Origin China
- Category Brushes
Details
Brush Type | Scratch Brush |
Description
Features
- Scratch brush.
- Shoe handle material - Wood.
- Contoured for a comfortable grip.
- Bristle Material - Tempered carbon steel.
- Comes with scraper
- Brush trim size - 1.13 in.
- Case Pack - 24 Count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WPBWK10GREEN)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-2500B)
- BAG BUDDY Bag Holder, For 30 gal and 33 gal Bag, 16 in L 14 in W 23 in H, Steel, Silver (BB99191)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polypropylene (BOM407)
- GORDON BRUSH .003" SS Bristle and Straight Handle Instrument Cleaner Brush (906501)
- GORDON BRUSH 5-1/8" 100% Thunderon® Conductive Shoe Handle Brush (900183T)
- GORDON BRUSH 27-1/2" Straight Drain Fryer Brush (M593444)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Plastic Block Brush (G1308HHP)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (200399G-12)
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush (900046)
- ALLWAY Allway WB619 2.5 x 7 in. Wood Block Wire Brush (9149436)
- Gordon Brush Brushes