Shop All Brushes
Gordon Brush
Milwaukee Dustless Brush 578080 Utility Brush; Wood Handle; Brass; Case Of 12
Mfr # 578080
Zoro # G003691745
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 578080
- Zoro # G003691745
- Country of Origin China
- Category Brushes
Details
Brush Type | Utility Brush |
Description
Features
- Utility brush.
- Handle Material - Wood.
- Bristle Material - Brass.
- Ideal for barbecue and tyre cleaning.
- Case Pack - 12 Count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONQUEROR 103 Liq, Odor Counteractant Citrus Sorbet, PK4 (103G)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- SPILFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (GFF-72)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHA7)
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/2" D SD (221SSN)
- GORDON BRUSH 1-1/4" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (15BLG-12)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH 1-1/4" Brush D .022" Nylon Bristle D Abrasive Nylon Single-Spiral (15BL-003G-12)
- GORDON BRUSH 1-1/2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221PBN-12)
- GORDON BRUSH 3 x 7 Row Horsehair Bristle and Plywood Handle Scratch Brush (30HHG-12)
- OSBORN Scratch Brush, 2x9 Rows (0005403000)
- Gordon Brush Brushes