Shop All Paint Brushes
Gordon Brush
Milwaukee Dustless Brush 451220 2 In. The Fooler Paint Brush; Case Of 24
Mfr # 451220
Zoro # G803938613
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 451220
- Zoro # G803938613
- Country of Origin China
- Category Paint Brushes
Description
The Fooler paint brush - Double Thick Disposabl.
Features- Uses - Epoxies, resins, paints, sealers.
- Features - Holds more coating than standard chip brush.
- Brush Material - 100% white bristle.
- Trim - Square.
- Handle - Sanded wood.
- Size - 2 in.
- Length - 2 in.
- Thickness - 1/2 in.
- Case pack - 24 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS TEXTURE COATING AEROSOL (SE39853)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- SHUR-LINE LED Extension Pole (2008290)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (113735)
- GORDON BRUSH Applicator Brush, Nylon Bristle, 12 PK (375NPG-12)
- GORDON BRUSH Gordon Brush 1S9 .38 In. Diameter .010 Static Dissipative Nylon And Zinc Plated Steel Applicator Brush Case of 25 (1S9)
- GORDON BRUSH Gordon Brush 499Np .5 In. Diameter .008 Nylon Applicator Brush Case of 25 (499NP)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK (R10014)
- GORDON BRUSH Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1CKG-12)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-1.5)
- Gordon Brush Paint Brushes