Shop All Brushes
Gordon Brush
Milwaukee Dustless Brush 335440 10 In. Multi Level Wash Brush; Green Polyester; Case Of 6
Mfr # 335440
Zoro # G203691613
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Wash Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 335440
- Zoro # G203691613
- Country of Origin United States
- Category Brushes
Details
Brush Type | Wash Brush |
Description
Hard working wash brushes with durable polypropylene brush blocks are ideal for vehicle maintenance.10 in. Multi level brush.
Features:- Fill Material - .014 Level Green Polyester.
- Brush Type - Multi Level Wash Brush.
- Case Pack Count - 12.
- Color - Green.
- Trim Length - 2-1/2 in.
- Size - 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVOGRAN Tsp-Pf Hvy Dty Clnr 16Oz (10611)
- HOOVER HOOVER VACCUM BELT 170 (40201170)
- LPS Multi-Purpose Cleaner/Degreaser, 28 Oz Trigger Spray Bottle, Liquid, Greenish-Blue (02728)
- 3M Scrubbing Pad 5400N, 17", Green, PK5 (5400N 207)
- GORDON BRUSH Horsehair Bristle and Angled Handle Instrument Cleaner Brush (906502HH)
- GORDON BRUSH 3x11 Row 0.010" Static Dissipative Static Dissipative AcetBrush (33S9X)
- GORDON BRUSH 1-1/2" D 40-1/2" Length Single Spiral Single-Stem Horsehair Brushes w (221PBN-12)
- GORDON BRUSH 3x7 Row 0.006" Phosphor Bronze Bristle, Plywood Handle Scratch Brush (30PBG-12)
- GORDON BRUSH 1-1/4" D 40-1/2" Length Single Spiral Single-Stem Nylon Brushes w (21KITG-12)
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush (900046)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38905)
- Gordon Brush Brushes