Shop All Brushes
Gordon Brush
Milwaukee Dustless Brush 235180 18 In. Deck Scrub; Stiff Polypropylene; White; Case Of 12
Mfr # 235180
Zoro # G503691900
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # 235180
- Zoro # G503691900
- Country of Origin China
- Category Brushes
Description
Speed Sweep style deck scrub with extra stiff polypropylene for rugged scrubbing.
Features:- Crimped Polypropylene bristles are chemical resistant and hold solutions well.
- Synthetic filament is not affected by solvents or acids; good for general scrubbing.
- Brush Type - Deck scrub.
- Color - White.
- Fill Material - Stiff polypropylene.
- Case Pack Count - 12.
- Size - 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Toilet Paper 12Ct (07805)
- SPILFYTER Sorbents, 24 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-72)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Yellow, Fiberglass (48LZ54)
- GEORGIA-PACIFIC Air Freshener Refill, Lavender, PK12 (48252)
- GORDON BRUSH 3" x 23-1/2" Angled Fryer Brush (M593445)
- GORDON BRUSH 1/4" Diameter Nylon Bristle and Tin Handle Acid Brush, 144PK (AB4N)
- GORDON BRUSH Milwaukee Dustless Brush 235181 18 In. Deck Scrub; Stiff Polypropylene; Blue; Case Of 12 (235181)
- GORDON BRUSH Milwaukee Dustless Brush 231300 30 In. Average-Duty Polypropylene Brush; Case Of 6 (231300)
- GORDON BRUSH 0.016" PEEK End Brush (EB14P)
- GORDON BRUSH Size 4 Hog Bristle and Plastic Handle Sash Brush (900046)
- TOUGH GUY Tube Brush, 4 in L Handle, 2 in L Brush, Galvanized Wire, 6 1/2 in L Overall (2FCE4)
- Gordon Brush Brushes