Shop All Paint Trays & Liners
Gordon Brush
Metal Paint Tray, 1-1/2 qt, 12" W, 12 PK
Mfr # R35002
Zoro # G8226297
product price: $378.99
/pk 12, $31.58/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1-1/2 qt
- Material Metal
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # R35002
- Zoro # G8226297
- Country of Origin China
- Category Paint Trays & Liners
Dimensions
Width | 12" |
Details
Capacity | 1-1/2 qt |
Item | Paint Tray |
Material | Metal |
Description
12" Jumbo Metal Tray, Ladder-lock legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2732634 3 Piece Exrta Large Brush Value Pack (PU386258)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric, 3 PK (R569-9)
- FLITZ Speedi Seal Premium-Grade Ceramic Coating - 16oz Bottle (MX 32806)
- KRYLON Primer, Solvent, 7040 oz., 5 to 10 min. (K00020300-27)
- GORDON BRUSH Plastic Mini Paint Tray, 1/4 qt, 4" W, 12 PK (R35014)
- WOOSTER Polypropylene Paint Tray, 1 gal, 14" L, 7" D, 18" W (BR414-14)
- ARROWORTHY Linzer Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 423)
- LINZER Plastic 11 in. W X 15 in. L 2 qt Disposable Paint Tray Liner (RM 5112)
- ZORO SELECT PET Recycled Plastic Paint Tray Liner, 1/2 qt, 15" L, 3" D, 7 1/4" W (BR403-4 1/2)
- BERCOM 6PK Handy Pail Liner (2520-CT)
- ZORO SELECT Plastic Paint Tray, 1 gal, 22" L, 4 1/2" D, 12 13/16" W (7500-CC)
- Gordon Brush Paint Trays & Liners