Shop All Brushes
Gordon Brush
Gordon Brush Wa12Ckg 2 X 6 Hog Bristle And Wood Applicator Brush; Case Of 25
Mfr # WA12CKG
Zoro # G403691857
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Type Duster Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gordon Brush
- MFR # WA12CKG
- Zoro # G403691857
- Country of Origin China
- Category Brushes
Details
Brush Type | Duster Brush |
Description
A heavy-duty scrubbing duster brush that works well for getting into tight areas. The series is known as a typewriter brush. Manufactured for detail cleaning, such as printed circuit boards and SMT assemblies.
Features- C.K. Flux Brush Gordon Imprint
- Fill Material - Hog Bristle.
- Trim Length - 1/2 in.
- Bristle Width - 3/8 in.
- Rows - 2 x 6.
- Handle Length - 4-15/16 in.
- Handle Width - 1-1/16 in. at Head.
- Use - Duster/Scrub; For Small to Larger Areas, Especially on Circuit.
- Case Pack - 25 count.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- OSBORN Channel Clip (0007510300)
- ZEP Odor Eliminator, 2.75 gal, Bottle (203952)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (31666)
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- GORDON BRUSH 5-1/8" 100% Thunderon® Conductive Shoe Handle Brush (900183T)
- GORDON BRUSH 3/4" D 8-1/2" Length Single Spiral Single-Stem Nylon Brushes w Ring (200399G-12)
- GORDON BRUSH T-Slot Cleaning Brush – 3x11 Row Polypropylene Bristle T-slot Scraper (433PSCG)
- GORDON BRUSH .010" Static Dissipative Straight Handle Instrument Cleaner Brush (906500S9X)
- GORDON BRUSH 3/4" Brush D .006" Wire D Double Spiral Power Brush Stainless Fill (22SSDG-12)
- WORTHINGTON INDUSTRIES Fitting Brush, 5 in L Handle, 1 in L Brush, Silver, Polypropylene, 8 in L Overall (331764)
- Gordon Brush Brushes